Skip to Content
Merck
All Photos(3)

Documents

Z742467

TC-9639 Thermal Cycler

with 384 well block, AC/DC input 230 V AC, EuroPlug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NC.21

feature

accuracy± 0.2 °C

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific T5000-384-E

parameter

0-100 °C temp. range

technique(s)

PCR: suitable

size

10.2 in. × 14.2 in. × 9.9 in.

weight

16 lb

capacity

(1 x 384 well plate)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Benchmark′s TC9639 Thermal Cycler provides consistent, reliable results for laboratories with medium to high throughput. The cycler′s software is user friendly and includes a gradient function.

From its large, touch-screen user interface to its unique, multi-format block, this cycler is loaded with features. The program wizard and 10 preinstalled programs make it easier than ever to get up and running. A large, full color touch screen serves as the operations center where all functions are accessed. From the "Home" screen, simply touch an icon to view the last run program, enter the program library, or use the program wizard to quickly enter a protocol. In addition, icons for favorite programs can be added for faster access.

The TC9639 Thermal Cycler is available as versions with multi-format block, 384 well block or In Situe adaptor for 4 slides.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service