Z742145
OHAUS® Pioneer® precision balance
Model PA4102, AC/DC input 230 V AC, universal plug set
Synonym(s):
high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41111502
Recommended Products
material
stainless steel platform
feature
CE compliant
manufacturer/tradename
Ohaus® 80251574
measuring range
resolution: 0.01 g
weighing capacity measuring range
4100 g
platform diam.
180 mm
Looking for similar products? Visit Product Comparison Guide
General description
The OHAUS Pioneer Series of analytical and precision balances are designed for basic routine weighing in a variety of laboratory, industrial and education applications. Now with both internal and external calibration models and the right combination of performance and features, the OHAUS Pioneer offers uncomplicated performance for all your basic weighing needs.
Features and Benefits
- Easy to Clean Analytical Draftshield — Pioneer′s draftshield is designed with all glass panels, including three sliding doors. All panels are easy to remove and replace, and together with a stainless steel bottom, make it fast and easy to clean.
- Bright Backlit Display — The bright backlit LCD display is easy-to-view in any environment.
- Selectable Environmental Settings — Three filter modes and adjustable zero tracking adjust balance sensitivity to environmental disturbances, or application requirements.
Other Notes
Test Weight: 4000g, or ASTM Class 2
Legal Information
Ohaus is a registered trademark of Ohaus Corp.
Pioneer is a registered trademark of Ohaus Corp.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service