Skip to Content
Merck
All Photos(1)

Key Documents

Z740766

Sigma-Aldrich

Aldrich® Essentials volumetric flask, Class A, meets DIN ISO-1042

capacity 5 mL, tol. 0.025 mL, stopper size 9, PE

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

PE

stopper size

9

Joint

joint ST/NS neckstopper size 9
joint stopper9

feature

class A meets DIN ISO-1042

packaging

pkg of 12 ea

tol. measuring range

0.025 mL

capacity

5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Clear borosilicate glass volumetric flask with polyethylene stopper. Class A, meets DIN ISO-1042 specifications. Blue marking spot and capacity marking. White level marking. Flask are certified and either a batch or individual certificate. Calibrated “To Contain”.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service