Skip to Content
Merck
All Photos(1)

Key Documents

Z694843

Whatman® glass microfiber filters, Grade GF/A

encapsulated in card for use in air monitoring in Nuclear Industry

Synonym(s):

glass fiber filter papers, glass fiber filters, quartz filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104918

material

borosilicate glass

description

GF/A grade: fast, high loading

feature

encapsulated in card for use in air monitoring in Nuclear Industry

manufacturer/tradename

Whatman 1820900086
Whatman Article No. 28418339 (US reference)

packaging

pkg of

thickness

0.26 mm

pore size

1.6 μm

suitability

suitable for (gravimetric determination of airborne particulates, stack sampling and absorption methods of air pollution monitoring.)

Looking for similar products? Visit Product Comparison Guide

General description

Grade GF/A: 1.6 μm

Grade GF/A binder-free Whatman glass fiber filters with fine particle retention, high capacity, fast flow rates for large-volume liquid and air filtration.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service