Skip to Content
Merck
All Photos(1)

Documents

Z689831

Sigma-Aldrich

Aldrich® Benchclamp 3-prong, stainless steel

dual adjustment, size L

Synonym(s):

Bench Clamp

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122413
NACRES:
NB.35

size

L

L × diam.

127 mm × 13 mm

jaw capacity

0-102 mm

prong W

29 mm

Looking for similar products? Visit Product Comparison Guide

General description

Made entirely of electropolished stainless steel for excellent chemical resistance and strength. Round extension arms allow the clamps to be rotated 360°. Extension arms allow placement of apparatus at various distances from lab frames. Supplied with vinyl and fiberglass prong covers for high temperature applications.

NOTE: An additional clamp holder is required to attach clamps to frames or other apparatus.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Benchclamp is a trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service