Skip to Content
Merck
All Photos(1)

Documents

Z678422

Multiflow peristaltic pump

AC/DC input 230 V AC, UK plug (3-pin)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105102
NACRES:
NB.79

description

programmable up to 99 steps

manufacturer/tradename

Lambda Laboratory Instruments

availability

not available in USA and Canada

parameter

.000167-10 mL/min flow rate

Looking for similar products? Visit Product Comparison Guide

General description

The Multiflow peristaltic pump has all of the benefits of the Preciflow pump with the addition of allowing the flow rate to be programmed with up to 99 steps. By programming zero flow rates the pump can be switched on and off without using a timer.

Supplied with 5 m of silicone tubing 3/5 mm.

  • Programmable stepping motor with microprocessor ensures high precision of flow rate
  • Replacement of rollers with bearings reduces friction & mechanical strain leading to better pump performance and greatly extended tubing life
  • Asymmetric pump head reduces pulsations
  • Small foot print saves bench space

All LAMBDA peristaltic pumps have the same following characteristics:
  • Digital speed control in the range 0:1000
  • Analog remote control ON/OFF and full range speed control (0–10 V)
  • RS 485 interface (optional)
  • Very small dimensions: 10.5 (W) × 9.5 (H) × 10.5 (D) cm
  • Very quiet operation
  • Plug in switching power supply for mains 90–240 V/AC, 50–60 Hz, output 12 V/DC
  • Long life even with low cost tubing without stoppers
  • Safety conform to CE and IEC 1010/1

All LAMBDA peristaltic pumps can be utilized in the following automated applications:
  • Fermentation
  • Bio cultures
  • Chemical synthesis
  • Fraction collection

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service