Skip to Content
Merck
All Photos(1)

Key Documents

Z675857

Microflex® Dura Flock® nitrile gloves

size XXL

Synonym(s):

disposable glove

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
46181504
NACRES:
NB.35
Product Z675857 is not currently sold in your country. Contact Technical Service

material

green gloves
green nitrile

size

XXL

sterility

non-sterile
non-sterile

feature

disposable
latex free
powder-free

packaging

pack of 50 ea (boxes of 50)
package of 50 ea

manufacturer/tradename

MICROFLEX DFK-608-XXL
Microflex DFK-608-XXL

L × thickness

9.7 in. (245 mm) × 4.7 mil (0.12 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Microflex Dura Flock are the first cotton flock-lined nitrile gloves that keep your hands dry, comfortable, and protected. Normal disposable nitrile gloves are chemically treated to make them easier to put on and take off. They are either chlorinated or polymer-coated for this purpose, and as a result, their inner surface is smooth and slick. This allows moisture to build up between your skin and the glove.

Dura Flocks lining pulls moisture away from your skin. You′ll notice how much more comfortable it is working in these gloves.

  • 8 mil nitrile - 25% thicker than standard disposable gloves for increased durability and superior protection
  • Excellent flexibility makes Dura Flock extremely comfortable to wear for extended periods reducing hand fatigue
  • Exclusive ultra-thin moisture-absorbing flock lining keeps hands dry
  • Fully textured for a firm, reliable grip
  • 100% nitrile, latex-free

Thickness:
  • Cuff: 0.08 mm (3.1 mil)
  • Palm: 0.12 mm (4.7 mil)
  • Finger: 0.14 mm (5.5 mil)
  • Length: 245 mm (9.7")

Legal Information

Dura Flock is a registered trademark of Microflex Corp.
Microflex is a registered trademark of CIT Healthcare LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service