Skip to Content
Merck
All Photos(1)

Key Documents

Z655988

Heidolph Reax top test tube shaker

speed 0-2500 rpm, AC/DC input 230 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811

feature

Protection Class IP 22

manufacturer/tradename

Heidolph 541-10000

parameter

0-2500 rpm speed

W × H × D

134 mm × 105 mm × 172 mm

weight

2.8 kg

General description

  • Features analog dial speed control
  • Vibration orbit of 5 mm
  • Switch easily from continuous mode to automatic mode
  • Features overheating protection with self reset
  • Sealed housing keeps moisture or splashes out
  • High stability
  • Plate for 20 mm diameter test tubes included

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service