Skip to Content
Merck
All Photos(1)

Key Documents

Z653357

Steinel® hot air guns

HL 1620 S

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€76.80

€76.80


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€76.80

About This Item

UNSPSC Code:
41102404
NACRES:
NB.77

€76.80


Please contact Customer Service for Availability

AC/DC input

230 V

description

2-stage temperature

feature

CE compliant

manufacturer/tradename

HL 1620 S

availability

available only in EU

parameter

240-450 L/min flow rate
300-500 °C temp. range

output

1600 watts

Looking for similar products? Visit Product Comparison Guide

General description

With the HL 1620 S hot air tool everyday challenges quickly disappear into "hot" air. Drying plasterwork has never been easier, stripping paint turns into sheer pleasure and waxing skis and snowboards is child′s play. The HL 1620 S hot air tool is always a huge help, for example, when it comes to thawing frozen water pipes, shrinking on cable sleeves, drying wet paint and many other jobs. Weighing a mere 670 g and with optimised centre of gravity, the tools fits comfortably into the hand and permits fatigue-free working. Finished to a high standard of quality, the HL 1620 S hot air tool is built to last a good 20% longer than the predecessor model. Depending on needs, there are two temperature settings to choose from: 300 ° and 500 °C.

Benefits: with optimised centre of gravity for fatigue-free working with one hand. For all standard nozzles (apart from reduction nozzles). With integrated thermal cut-out to prevent overheating. Impressive 1600 watts of power, airflow rate adjustable to two settings (240/450 l/min).

Legal Information

Steinel is a registered trademark of Steinel GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service