Z648264
Whatman® ReZist® syringe filter
diam. 13 mm, pore size 0.45 μm, PTFE membrane, non-sterile, pkg of 100 ea
Synonym(s):
Whatman® ReZist® syringe filter
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41104900
Recommended Products
material
PTFE membrane
polypropylene housing
sterility
non-sterile
packaging
pkg of 100 ea
manufacturer/tradename
Whatman 10463713
Whatman Article No. 28415872 (US reference)
diam.
13 mm
volume
≤10 mL
pore size
0.45 μm
Looking for similar products? Visit Product Comparison Guide
General description
Whatman® ReZist™ Syringe Filters
The Whatman ReZist range of syringe filters has been specifically designed to be resistant to organic solvents. These filters are ideal for the clarification of aggressive organic solvents. ReZist 30 mm filters can also be used as a venting filter for small vessels.
ReZist for HPLC sample preparation features
ReZist for air venting features
The Whatman ReZist range of syringe filters has been specifically designed to be resistant to organic solvents. These filters are ideal for the clarification of aggressive organic solvents. ReZist 30 mm filters can also be used as a venting filter for small vessels.
ReZist for HPLC sample preparation features
- Hydrophobic PTFE membrane is laminated with polypropylene
- 13 mm diameter with Mini-Tip
- 13 mm diameter with extremely low dead volume < 10 μ
ReZist for air venting features
- Integral, permanently hydrophobic PTFE membranes
- Polypropylene support
Suitability
Suitable for clarification of aggressive organic solvents.
Other Notes
This product has been replaced by WHA10463713-ALDRICH | Whatman ReZist syringe filter, diam. 13 mm, pore size 0.45 μm, PTFE membrane, non-sterile, pkg of 100 ea
Global SIAL customers (excluding Japan) can now order any product from the Cytiva Life Sciences consumables portfolio (prepack only) using GE′s product numbering system.
The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.
The legacy GE Whatman products that use the SIAL "Z" product numbering system will be discontinued and directly replaced with a product number using a "WHA" prefix plus the GE product code. For reference, the legacy "Z" product number is identified as a synonym on the "WHA" product number listing.
Legal Information
ReZist is a trademark of Cytiva
ReadyScript is a registered trademark of Merck KGaA, Darmstadt, Germany
Whatman is a registered trademark of Cytiva
replaced by
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service