Skip to Content
Merck
All Photos(1)

Documents

Z506818

Sigma-Aldrich

Quick Press die set

diam. 4 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

technique(s)

IR spectroscopy: suitable

diam.

4 mm

Looking for similar products? Visit Product Comparison Guide

General description

The Quick Press is a hand press for making transparent KBr pellets (discs) with a diameter of 4 mm. The KBr pellet is formed using only the pressure of a firm handshake applied steadily to the handle.
  • Anvil faces are optically polished

KBr Pellet Technique:
1. KBr powder/sample matrix is poured into the hole in the SS collar into which the shorter of the two anvils has first been inserted.
2. The longer second anvil is then inserted in the collar and the assembly is placed in the press handle.
3. Pressure is applied to the sample by squeezing the handle.
4. When the anvils are removed from the collar, the KBr pellet is retained inside of the collar.
5. The collar is placed in the optional V-shaped sample holder that will fit standard 2 × 3in. slide mount of any spectrometer.
6. After analysis, the pellet is rinsed out of the collar with water or ejected and saved.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service