Skip to Content
Merck
All Photos(1)

Key Documents

Z404578

IKA® ULTRA-TURRAX® dispersers

T-25 Basic, for volumes of 1-2,000 mL, 230 V, 1/cs

Synonym(s):

tissue grinders, tissue homogenizers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

AC/DC input

230 V AC

packaging

case of 1
pack of 1

manufacturer/tradename

IKA 2953000

availability

not available in USA and Canada

H × W × D

221 mm × 70 mm × 66 mm

weight

1.6 kg

Looking for similar products? Visit Product Comparison Guide

General description

Highly efficient disperser processes most samples in a few minutes or even a few seconds. CE compliant.

Application

  • Particle reduction, emulsifications, and reaction enhancements in chemical, pharmaceutical, and food research
  • Tissue homogenization for biological and medical research
  • Alcohol production
  • Heavy metals analysis in sludge samples
  • Homogenization of marine samples for separating bacteria aggregates

Note: The dispersing element/rod is sold separately

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG
ULTRA-TURRAX is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service