Skip to Content
Merck
All Photos(2)

Documents

Z404268

IKA® VRX basic Vibrax® orbital shaker attachments

one-hand attachment, for shaking single, unfixed Erlenmeyer/shaking 250mL flasks, 1/cs

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

packaging

case of 1
pack of 1

manufacturer/tradename

IKA

H × W × D

40 mm × 130 mm × 135 mm

Looking for similar products? Visit Product Comparison Guide

General description

Note: For shaking single, unfixed Erlenmeyer/shaking 250mL flasks

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG
Vibrax is a registered trademark of IKA-Werke GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service