Skip to Content
Merck
All Photos(1)

Documents

Z341819

IKA® KS 130 shakers

KS 130 Control orbital shaker

Synonym(s):

lab shaker, laboratory shaker, orbital shaker, reciprocating shaker

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

AC/DC input

240 V

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

IKA 0002980100

availability

not available in USA and Canada

Looking for similar products? Visit Product Comparison Guide

General description

  • Shaking motion: circular
  • Permissible agitation weight: (with attachment) 2 kg
  • Speed range: 0-800 rpm
Digital display shows speed, timer function and the operating mode
Electronic time switch: 0 - 9 h 59 min
Interface RD 232
Requires AS 130.1, AS 130.2 or AS 130.3 to hold bottles, flasks etc.

Features and Benefits

Small shaker, free of wear and tear, adjustable.

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service