Skip to Content
Merck
All Photos(1)

Key Documents

Z306940

Volac® burette

volume 50 mL, accuracy: 0.05 mL, subdivision, 0.1 mL, class A

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

borosilicate

feature

class A
subdivision 0.1 mL

manufacturer/tradename

Poulton & Graf

availability

not available in USA and Canada

measuring range

accuracy: 0.05 mL

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Conforms to BS846 and ISO385. With removable PTFE stopcock and glass jets. All Volac Class A burettes are individually calibrated, tested, numbered and traceable. Flow times are inscribed on the burette. Removable glass jets are marked with burette number for traceability.

Legal Information

Volac is a registered trademark of Poulten & Graf Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service