Skip to Content
Merck
All Photos(1)

Documents

Z271977

Wilmad® screw-cap NMR tube

frequency 400 MHz, diam. 10 mm, L 7 in.

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
SB.32

packaging

pack of 1 ea

manufacturer/tradename

Wilmad 513-7TRA-7

parameter

400 MHz frequency

L

7 in.

camber

13 μm

concentricity

38 μm

diam.

10 mm

wall thickness

0.46 mm

fitting

15-425 thread

Looking for similar products? Visit Product Comparison Guide

General description

Precision Wilmad NMR tubes are suitable for high field NMR spectroscopy. NMR tube has an open-top, screw-thread cap with a PTFE/silicone septum that permits addition of reactants or samples via syringe through the cap. Also good for sample storage. Caps and septa are replaceable.

Excellent for handling air-sensitive samples and in cell perfusion studies.

  • 5 mm diameter tubes have size 8-425 caps (replacement: Z162566)
  • 10 mm diameter tubes have size 15-425 caps (replacement: Z106518)

Legal Information

Wilmad is a registered trademark of SP Industries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service