Z265608
Analtech TLC Uniplates™: silica gel matrix
L × W 5 cm × 20 cm, binder, Inorganic, fluorescent indicator: no
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115711
eCl@ss:
32110504
Recommended Products
material
glass support
silica gel 60 matrix
feature
binder Inorganic
fluorescent indicator: no
packaging
pkg of 25 ea
manufacturer/tradename
Analtech 11031
technique(s)
thin layer chromatography (TLC): suitable
L × W
5 cm × 20 cm
layer thickness
250 μm
Looking for similar products? Visit Product Comparison Guide
General description
Most rugged silica gel plates available.
Other Notes
this product will be discontinued, please find the alternative product here :
116484
116484
Legal Information
Uniplates is a trademark of Analtech, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service