Skip to Content
Merck
All Photos(1)

Key Documents

Z259527

Sigma-Aldrich

Ace photochemical reactor vessel

Complete, capacity 250 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€914.00

€914.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€914.00

About This Item

UNSPSC Code:
41103817
NACRES:
NC.25

€914.00


Please contact Customer Service for Availability

manufacturer/tradename

Ace Glass 786336

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Borosilicate glass. Complete unit includes vessel, sparger tube, 38 × 8 mm stirrer bar, threaded #7 nylon thermometer bushing, #50 bushing and 3 m of 4.8 mm I.D. FEP tubing.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service