WHA10382562
Whatman® cellulose chromatography papers
2727 sheets, W × L 580 mm × 600 mm
Synonym(s):
Z750174
Select a Size
€717.00
Select a Size
About This Item
€717.00
Recommended Products
material
cellulose membrane
sheets
sterility
non-sterile
feature
2727-CHR
packaging
pk of 50
manufacturer/tradename
Whatman 10382562
Whatman Article No. 28414861 (US reference)
parameter
769 s / 100 mL flow rate
W × L
580 mm × 600 mm
basis weight
700 g/m2
suitability
suitable for chromatography
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
- Manufactured and tested specifically for chromatographic techniques. This ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
- Also widely used in protein and nucleic acid blotting.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service