SLW3845/02M
Pyrex® Glass thimble
L 95 mm, disc diam. 30 mm, porosity grade 1
Synonym(s):
Pyrex, SciLabware 3845/02M
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104817
NACRES:
NB.43
manufacturer/tradename
3745/02M
SciLabware
L
95 mm
O.D.
36 mm
disc diam.
30 mm
pore size
grade 1 porosity
Looking for similar products? Visit Product Comparison Guide
General description
- Borosilicate glass with sintered glass disc to support solid sample
- Highly resistant to chemical attack
- Useful for chemical applications where it is required to weigh the extracted material
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service