Skip to Content
Merck
All Photos(1)

Key Documents

GF64055617

Chromium/Aluminum

powder, Cr80%/Al20%, 300 max. part. size (micron), weight 20 g

Synonym(s):

CR016025

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€298.00

€298.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€298.00

About This Item

UNSPSC Code:
12352311
NACRES:
NA.23

€298.00


Please contact Customer Service for Availability

Request a Bulk Order

form

powder

manufacturer/tradename

Goodfellow 640-556-17

weight

20 g

max. part. size

300 (micron)

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
GF66988849GF47766707GF85982136
manufacturer/tradename

Goodfellow 640-556-17

manufacturer/tradename

Goodfellow 669-888-49

manufacturer/tradename

Goodfellow 477-667-07

manufacturer/tradename

Goodfellow 859-821-36

weight

20 g

weight

100 g

weight

100 g

weight

50 g

max. part. size

300 (micron)

max. part. size

300 (micron)

max. part. size

200 μm

max. part. size

200 (micron)

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service