Skip to Content
Merck
All Photos(1)

Key Documents

GF02225102

Stainless steel - AISI 304l

foil, Fe/Cr18%/Ni 10%, thickness 3.0 mm, size 25 × 25 mm

Synonym(s):

FA140550

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
11171600
NACRES:
NA.23
Pricing and availability is not currently available.

form

foil

manufacturer/tradename

Goodfellow 022-251-02

size

25 × 25 mm

thickness

3.0 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

11 - Combustible Solids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service