Skip to Content
Merck
All Photos(1)

Key Documents

DWK218666959

DURAN® wide mouth amber laboratory bottle

with cap, round amber glass bottle, bottle capacity (3,500 mL), non-sterile

Synonym(s):

218666959

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€246.00

€246.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
€246.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€246.00


Please contact Customer Service for Availability

material

round amber glass bottle

sterility

non-sterile

feature

with cap

packaging

case of 1 ea

manufacturer/tradename

DURAN® 218666959

bottle capacity

(3,500 mL)

fitting

GL 80 cap
GL 80 neck

Looking for similar products? Visit Product Comparison Guide

General description

UV protection up to approx. 500 nm due to external colouration. The only external application of the colour ensures that internal surfaces have standard DURAN glass properties. Special thread design for rapid opening and closing in less than a turn Optimum filling and pouring and particularly easy cleaning. Spoons, spatulas and tweezers can be manipulated with ease.
Even large-volume funnels can be inserted into the bottles without any difficulty. Stability due to the large base areaEasy-to-read scale with graduation marks to estimate the contentFired-on, highly durable white ceramic print.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service