Skip to Content
Merck
All Photos(1)

Key Documents

DWK209129

Wheaton® Leak Resistant Bottle

capacity 500 mL, high-density polyethylene bottle, amber bottle, narrow-mouth bottle, bottle diam. × H 72 mm × 171 mm, 28-410

Synonym(s):

209129

Sign Into View Organizational & Contract Pricing

Select a Size

48 EACH
€318.00

€318.00


Please contact Customer Service for Availability


Select a Size

Change View
48 EACH
€318.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€318.00


Please contact Customer Service for Availability

material

amber bottle
high-density polyethylene bottle
narrow-mouth bottle

packaging

pkg of 48 ea

manufacturer/tradename

WHEATON® 209129

bottle diam. × H

72 mm × 171 mm

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

Superior double seal closure for leak resistance

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service