Skip to Content
Merck
All Photos(1)

Documents

BR708112

Discharge tube with recirculation valve for Dispensette® S

Organic, capacity 5, 10 mL,

fine tip

, L 105 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.11

material

polypropylene cap

feature

Organic

manufacturer/tradename

BRAND 708112

L

105 mm

capacity

5, 10 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

With recirculation valve

Legal Information

Dispensette is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service