Skip to Content
Merck
All Photos(1)

Documents

BAF175750003

Snap Cap Vials

capacity 11 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.11

material

colorless tube
flat bottom
polyethylene cap
polystyrene tube
white

sterility

non-sterile

feature

graduations: no
neck thread PUSH FIT

packaging

pack of 144 ea

manufacturer/tradename

Bel-Art F17575-0003

capacity

11 mL

tube diam.

20 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Rigid-wall styrene containers with tight fitting polyethylene snap-on caps. Glass-clear for complete visibility. Excellent for storing dry materials, powders, tablets, and more. Heavy walls for long service. Not for use at temperatures above 70 °C (158 °F).

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service