MTCT9005
MTC™ Bio FACS FlowTubes™ for Flow Cytometry
sterile, pkg of 500 ea (20 x bags 25EA)
Synonym(s):
cell sorting tube, flow cytometry tube
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121706
NACRES:
NB.15
Recommended Products
material
(strainer cap (35 µm))
polystyrene
round clear
sterility
sterile
feature
graduation: no
packaging
pkg of 500 ea (20 x bags 25EA)
manufacturer/tradename
MTC™ Bio T9005
capacity
5 mL
diam. × L
12 mm × 75 mm
suitability
suitable for (cell culture)
Looking for similar products? Visit Product Comparison Guide
General description
FlowTubes™ with strainer cap, 12x75mm, sterile, 25/bag , 500/cs
The diameter and wall thickness of the tube’s neck is held to very tight tolerances to ensure consistent compatibility with the automated instrument. They are available with the standard two-position culture cap, no cap at all, or with a cap that contains a 35µm nylon mesh screen, designed to assist in cell sorting/straining applications. These tubes are primarily used to collect dissociated sample for subsequent processing in automated flow cytometry instruments including FACS® systems from BD Biosciences.
Features and Benefits
- Compatible with FACS (BD) instruments
- Available with 35µm strainer cap, standard cap, or no cap
- Clear polystyrene
- 5mL capacity
Legal Information
FACS is a registered trademark of Merck KGaA, Darmstadt, Germany
FlowTubes is a trademark of MTC Bio
MTC is a trademark of MTC Bio
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service