Skip to Content
Merck
All Photos(1)

Documents

EP5702000485

Eppendorf® Centrifuge 5702

new

with rotor A-4-38 and 13/16 mm adapters, AC/DC input 230 V (GB plug)

Synonym(s):

Centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.02

feature

to hold 20 × 15 mL OR 4 × 50 mL conical tubes OR 36 × 13 mm OR 30 × 16 mm blood collection tubes
with rotor A-4-38 and 13/16 mm adapters

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 5702000485

parameter

4,400 rpm speed

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge 5702 G, 230V/50-60Hz incl. rotor A-4-38 and 13/16mm adapters, GB

Application

Centrifugation

Features and Benefits

Max. speed: 3,000 × g (4,400 rpm)Very compact footprint to fit on every lab benchVery quiet operation to benefit your environmentLow access height for simple loading and unloading of samplesSOFT brake function for slow acceleration and braking. Optimized for cell separation by gradient centrifugation“At set RPM” function starts the timer when the selected rotational speed is reached for reproducible centrifugation runsKey lock to prevent unintentional adjustmentsStainless steel rotor chamber is rust-free and easy to cleanElectronic imbalance detection for maximum safety

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service