EP3881000023
Eppendorf® PCR cooler, 0.2 mL
capacity 0.2 mL, pink, pkg of 1 ea
Synonym(s):
Adjustable volume pipette
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103025
NACRES:
NC.21
Recommended Products
material
pink
packaging
pkg of 1 ea
manufacturer/tradename
Eppendorf® 3881000023
capacity
0.2 mL
Looking for similar products? Visit Product Comparison Guide
General description
Get rid of the hassle of using ice buckets on your workstation and upgrade to our Eppendorf® PCR cooler, which is clean and easy to use. Ideal for protecting your samples during PCR setup.
Application
Eppendorf® PCR cooler, 0.2 mL is suitable for cooling of samples during the sample preparation step of polymerase chain reaction (PCR) method.
Features and Benefits
- Eppendorf® PCR cooler, of capacity 0.2 mL is an accessory for liquid handling
- It is a handling system for sample set-up, protection, transport, and storage of sensitive samples − keep your samples safe
- It has a clear temperature indicator: the color of the PCR cooler changes when the temperature exceeds 7 °C.
- Dry incubation technology reduces the contamination risk of samples
- It has flexible vessel usage as it can accommodate PCR vessels as tubes, strips, or plates
- The cooler can keep an entire 96-well PCR plate cold for more than an hour at 0 °C (with two-hour precooling at -20 °C) for safe samples
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service