Skip to Content
Merck
All Photos(1)

Key Documents

CLS3006

Corning® single use spatulas

V-scoop/spoon

Synonym(s):

Disposable spatulas

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122403
NACRES:
NB.14
Pricing and availability is not currently available.

sterility

sterile

manufacturer/tradename

Corning 3006

L

250 mm

Looking for similar products? Visit Product Comparison Guide

General description

Scoop dimensions:
Maximum scoop width - 0.13 inches (3.302 mm)
scoop can hold < 0.5 mL
Corning single use spatulas have been designed to save time and provide contamination-free samples. Eliminates need to recycle and sterilize reusable spatulas.

Each spatula is individually packaged, RNase/DNase free, non-pyrogenic and antistatic.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service