BAF188460020
Bel-Art® Cryo-Safe™ Cooler
Mini -15oC, for tubes, 0.5 ‑ 1.5 mL, polycarbonate, no. of holes, 12
Synonym(s):
cryopreservation container, freezer storage, stackable cryo storage
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.12
Recommended Products
material
polycarbonate
feature
for tubes 0.5 ‑ 1.5 mL
no. of holes 12
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F18846-0020
technique(s)
cryopreservation: suitable
Looking for similar products? Visit Product Comparison Guide
General description
A non-toxic freezing gel is isolated within the walls of the cooler and lid, ensuring lasting low temperatures and protecting any labels or marks on the vials. The lid is indexed and marked to show tube location that matches locations printed on the cooler. Coolers can be stacked to save space and maximize freezer volume and have rubber feet to prevent slipping. Ideal for protecting samples in freezers with defrost cycle and fluctuating temperatures.
Features and Benefits
- Adapters change well size to hold 0.5 ml microcentrifuge tubes
- Small footprint is ideal for benchtop use
- Epoxy coated wire handle fastens lid and allows easy transport
- All polycarbonate cooler body and lid clean easily
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Cryo-Safe is a trademark of SP Scienceware, a division of SP
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service