Z560405
Aldrich® calibrated chromatography column with solvent reservoir and fritted disc
reservoir volume 500 mL, top joint: threaded 24/40
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
23151816
NACRES:
NB.43
Recommended Products
material
PTFE stopcock
Joint
top joint: threaded24/40
grade
for chromatography
technique(s)
HPLC: suitable
column O.D. × effective L
44 mm × 572 mm
column volume
600 mL
reservoir volume
500 mL
suitability
suitable for chromatography
Looking for similar products? Visit Product Comparison Guide
Related Categories
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service