The burst pressure range of Z279110 is 29 - 65 psi. The recommended fill pressure is 17.7 psi. The temp. ranges for continuous use are -72 to 107 degrees C and for short cycles or release (1-2 hr) is up to 175 degrees C.
Z279110
Tedlar® gas sampling bag
septum, capacity, 3.8 L
Synonym(s):
Saint Gobain D1075017
About This Item
Recommended Products
feature
capacity 3.8 L
packaging
pack of 1 ea
L × W
12 in. × 12 in.
fitting
septum
Looking for similar products? Visit Product Comparison Guide
General description
- EPA cited
- Flexible
- Will not contaminate sample
Reusable 2 mil thick bags made of Tedlar® PVDF fluoropolymer film for sampling gases. Available with either a nickel-plated brass on/off valve that accepts 1/4 in. I.D. tubing or with a PTFE/silicone septum in a PP housing for use with a syringe needle.
Applications include sampling: carbon monoxide, sulfur dioxide, hydrogen sulfide, radon, and mercaptans.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What is the maximum pressure and temperature that the bag can withstand?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service