Skip to Content
Merck
All Photos(1)

Key Documents

Z276545

Sigma-Aldrich

Ace Hirsch filter funnel

capacity 170 mL, porosity 25-50 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.43
pore size:
25-50 μm porosity
capacity:
170 mL
disc diam.:
30 mm
manufacturer/tradename:
Ace Glass 718716

manufacturer/tradename

Ace Glass 718716

capacity

170 mL

disc diam.

30 mm

pore size

25-50 μm porosity

Looking for similar products? Visit Product Comparison Guide

General description

Funnels with glass-fiber frits are useful where it is necessary to wash the precipitation and redissolve with chemicals that would attack filter paper. Angle of funnel is 60°. Funnel with 1.0 to 1.6 μm frit is especially suited for removing Pd/C catalyst from reaction mixtures.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service