Z267686
Round crystal window
KRS-5, diam. × thickness 25 mm × 2 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
NACRES:
SB.32
Recommended Products
material
KRS-5
technique(s)
IR spectroscopy: suitable
diam. × thickness
25 mm × 2 mm
transmittance
20,000-25,000 (wavenumbers (cm-1))
refractive index
n/D 2.37 (at 2 μm)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
A soft crystal, deforms under pressure; good ATR material.
Cut and polished quality crystal windows.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service