Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.43
UNSPSC Code:
41121804
Capacity:
250 mL
Material:
Pyrex flask, round bottom, single-neck
Packaging:
pack of 10 ea
Pricing and availability is not currently available.
material
Pyrex flask, round bottom, single-neck
feature
narrow neck
packaging
pack of 10 ea
manufacturer/tradename
SciLabware 1100/12D
capacity
250 mL
Legal Information
PYREX is a registered trademark of Corning, Inc.
1 of 1
This Item | |||
|---|---|---|---|
| capacity 250 mL | capacity 1,000 mL | capacity 500 mL | capacity 100 mL |
| manufacturer/tradename SciLabware 1100/12D | manufacturer/tradename SciLabware 1100/24D | manufacturer/tradename SciLabware 1100/18D | manufacturer/tradename SciLabware 1100/04M |
| material Pyrex flask, single-neck , round bottom | material Pyrex flask, round bottom, single-neck | material Pyrex flask, round bottom, single-neck | material Pyrex flask, round bottom, single-neck |
| packaging pack of 10 ea | packaging pack of 10 ea | packaging pack of 10 ea | packaging pack of 10 ea |
| feature narrow neck | feature narrow neck | feature narrow neck | feature narrow neck |
Still not finding the right product?
Explore all of our products under Pyrex® Boiling flask, round bottom, narrow neck
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



