KN8978350000
Kontes® NMR tubes 3 mm diam., precision
frequency 500 MHz, L × camber × concentricity 7 in. × 0.0005 in. × 0.0010 in.
Synonym(s):
897835-0000
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
NACRES:
SB.32
Recommended Products
material
borosilicate glass tube
colorless tube
feature
neck thread push fit
manufacturer/tradename
Kimble® 897835-0000
parameter
500 MHz frequency
L × camber × concentricity
7 in. × 0.0005 in. × 0.0010 in.
tube diam.
3 mm
wall thickness
0.28 mm
Looking for similar products? Visit Product Comparison Guide
General description
These tubes are made of KG-33 borosilicate glass. Wall thickness for these precision tubes is 0.01118 in.
Caps are attached. All tubes supplied in packs of 5.
Caps are attached. All tubes supplied in packs of 5.
Features and Benefits
- Manufactured from borosilicate glass 3.3
- Attached polyethylene caps
- Sandblasted marking spot
- OD 3.0124 (+0.00/-0.013) mm
- ID 2.4003 (+0.013/+0.00) mm
- Wall thickness 0.284 mm
Legal Information
KIMBLE is a registered trademark of DWK Life Sciences
Kontes is a registered trademark of Kimble Kontes Asset Mgmt. Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service