BAB607601200
SP Bel-Art® H-B Durac® Plus Ultra Low Liquid-In-Glass Thermometer
temp -100-50 °C, immersion level, 76 mm Partial Immersion: (3”)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.79
feature
graduation 1 °C
immersion level 76 mm Partial Immersion: (3”)
packaging
pack of 1 ea
manufacturer/tradename
HB Instruments B60760-1200
temp measuring range
-100-50 °C
accuracy: ±2 °C
accuracy: ±3 °C (below -50°C)
L
12 in. (300 mm)
Looking for similar products? Visit Product Comparison Guide
General description
Designed for ultra-low temperature use to ensure that the meniscus will be visible in the appropriate low temperature applications, these thermometers feature mercury free liquid against lead-free, white back glass.
Features and Benefits
Designed for ultra-low temperature use to ensure that the meniscus will be visible in the appropriate low temperature applications, these thermometers feature mercury free liquid against lead-free, white back glass.
- Traceable to NIST
- Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Tested and inspected by our USA quality team
- For enhanced readability use thermometer magnifier B61400-7000
- Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Durac is a registered trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service