Skip to Content
Merck
All Photos(1)

Documents

Z777305

Unix SEC-200 (1.8 µm) UHPLC Columns

L x I.D. 1 cm × 4.0 mm, neutral, hydrophilic film bonded to silica phase

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115730
NACRES:
SB.52

product name

Unix SEC Guard Cartridge with Holder, SEC-200, L × I.D. 1 cm × 4.0 mm, 1.8 μm particle size

material

stainless steel column

Agency

suitable for USP L59

product line

Unix

packaging

1 ea of

technique(s)

UHPLC-MS: suitable
UHPLC: suitable

L × I.D.

1 cm × 4.0 mm

matrix

fully porous particle

particle size

1.8 μm

pore size

200 Å pore size

operating pH

2-8.5

separation technique

size exclusion (SEC)

Looking for similar products? Visit Product Comparison Guide

Legal Information

Unix is a trademark of Sepax Technologies

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service