G006077
GC Analysis of Petitgrain Essential Oil on SUPELCOWAX 10, 50 °C Initial Oven Temp.
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SUPELCOWAX 10, 30 m x 0.25 mm I.D., 0.25 μm (24079)
oven: 50 °C (0 min), then 3 °C/min to 250 °C (10 min)
inj. temp.: 250 °C
detector: FID, 260 °C
carrier gas: helium, 25cm/ sec set at 110°C
injection: 0.1 μL 100:1 split
liner: 4 mm I.D. cup injector
sample: Petitgrain Oil, Paraguay, neat (W523607)
application(s)
flavors and fragrances
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service