Skip to Content
Merck
All Photos(1)

Documents

G005935

GC Analysis of Volatiles in Drywall on SPB®-HAP after Collection/Desorption using Carbotrap® 300 Tube

suitable for GC, application for air monitoring

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

sample/matrix: 1g 1/4 in drywall
thermal desorption tube: Carbotrap® 300 Glass-Fritted Thermal Desorption Tube, 1/4 in O.D. x 3.5 in L (30141-U)
dry purge: 60 min
desorption process: 350 °C with 10 min hold
transfer line/valve temp.: 180 °C
column: SPB-HAP, 60 m x 0.32 mm I.D., 4 μm (25020-U)
oven: 40 °C (3 min), 12 °C/min to 200 °C (20 min)
detector: MSD
MSD interface: 210 °C
carrier gas: helium

suitability

application for air monitoring

application(s)

air monitoring
environmental
industrial hygiene

Analysis Note

Qualitative volatile headspace outgassing of drywall using the ATIS with analysis by thermal desorption

Legal Information

Carbotrap is a registered trademark of Merck KGaA, Darmstadt, Germany
SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Acetonitrile
    Acetone
    Hexanal
    Octanal
    Nonanal
    Decanal
    Undecanal

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service