G005895
LC/MS/MS Analysis of Steroid Hormones in Plasma on Ascentis® Express C18 after Sample Prep using HybridSPE®-Phospholipid
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
SPE tube/cartridge: HybridSPE®-Phospholipid, 96-well plate, 50 mg/well (575656-U)
sample addition: To each well add 100 μL of plasma followed by 300 μL of precipitation solvent (1% formic acid or 0.5% citric acid in acetonitrile). (Agitate via vortex for 4 minute, place on vacuum manifold and apply 10" Hg vacuum for 4 minutes. Collect filtrate and analyze directly.)
column: Ascentis® Express C18, 10 cm x 2.1 mm I.D., 2.7 μm particles (53823-U)
gradient: 60% B for 3 min, 60% B to 95% B in 5 min, held at 95% B for 2 min
mobile phase: [A] 5 mM ammonium formate pH 4.0 with formic acid; [B] methanol
flow rate: 0.3 mL/min
column temp.: 50 °C
detector: ESI+, MRM
injection: 2 μL
suitability
application for HPLC
application(s)
clinical
Analysis Note
Legal Information
Analyte
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service