Skip to Content
Merck
All Photos(1)

Key Documents

G005679

HPLC Analysis of Bile Acids on Ascentis® Express C18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express C18, 5 cm x 4.6 mm I.D., 2.7 μm particles (53826-U)
mobile phase: [A] 10 mM ammonium acetate, pH 4 (adjusted with acetic acid); [B] acetonitrile; (80:20, A:B)
gradient: 20 to 100% B in 10 min
flow rate: 1.0 mL/min
column temp.: 35 °C
detector: ESI(-) in SIR mode
injection: 5 μL
sample: 10 μg/mL

suitability

application for HPLC

application(s)

clinical

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Dehydrocholic acid
    Cholic acid
    Chenodeoxycholic acid
    Deoxycholic acid
    Lithocholic acid

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service