G005293
GC Analysis of Trichloroanisole (TCA) and Precursors on SLB®-5ms after SPME using 100 μm a PDMS Fiber
suitable for GC, application for SPME
About This Item
technique(s)
gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable
test parameters
sample/matrix: each analyte at 100 ng/L in a 12% ethanol solution
SPME fiber: metal fiber coated with 100 μm PDMS (57928-U)
extraction: headspace, 50 °C for 30 min, with stirring
desorption process: 250 °C for 3 min
column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 50 °C (1 min), 25 °C/min to 280 °C
inj. temp.: 250 °C
detector: GC/MS, ECD, 290 °C
carrier gas: helium, 1.5 mL/min, constant
injection: splitless/split, closed 2 min
liner: 0.75 mm I.D. SPME
sample: Wine cork
suitability
application for SPME
application(s)
food and beverages
Analysis Note
Legal Information
Analyte
SPME fiber
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service