G005288
GC Analysis of trans C18:1 FAMEs in Partially Hydrogenated Vegetable Oil (PHVO) on SLB®-IL111 after HPLC Fractionation using Silver Ion
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-IL111, 100 m x 0.25 mm I.D., 0.20 μm (29647-U)
oven: 168 °C isothermal
inj. temp.: 250 °C
detector: FID, 250 °C
carrier gas: hydrogen, 1 mL/min
injection: 1 μL, 100:1 split
liner: 4 mm I.D., split liner with cup (2051001)
sample: trans fraction of partially hydrogenated vegetable oil FAMEs, prepared using Ag-ion fractionation
application(s)
agriculture
food and beverages
Legal Information
analytical column
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service