Skip to Content
Merck
All Photos(1)

Key Documents

G004057

GC Analysis of Parabens on SLB®-5ms after SPME using 50/30 μm DVB/Carboxen/PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: parabens, each at 200 ppb in 3 mL water + 25% sodium chloride in a 4 mL vial
SPME fiber: metal fiber assembly coated with 50/30 μm DVB/Carboxen/PDMS (57912-U)
extraction: immersion with stirring, 25 °C (15 min)
desorption process: 260 °C, 2 min
column: SLB-5ms, 20 m × 0.18 mm I.D., 0.36 μm (28576-U)
oven: 60 °C (2 min), 15 °C/min to 300 °C (5 min)
MSD interface: 275 °C
scan range: m/z 40-450
carrier gas: helium, 0.7 mL/min constant
liner: 0.75 mm I.D. SPME

suitability

application for SPME

application(s)

chemicals and industrial polymers
cleaning products
cosmetics
food and beverages
personal care
pharmaceutical (small molecule)

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Methyl 4-hydroxybenzoate
    Ethyl 4-hydroxybenzoate
    Propyl 4-hydroxybenzoate
    Butyl 4-hydroxybenzoate

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service