G003585
GC Analysis of QA Test Mix on SLB®-5ms, after Extended Hold at 360 °C
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-5ms, 30 m x 0.25 mm I.D., 1.0 μm (28476-U)
oven: 145 °C (20 min), 15 °C/min to 325 °C (15 min), 15 °C/min to 340 °C (15 min), 15 °C/min to 360 °C (4 hours)
inj. temp.: 250 °C
detector: FID, 360 °C
carrier gas: helium, 30 cm/sec. @ 145 °C
injection: 1.0 μL 100:1 split
liner: 4 mm I.D. split, cup design
sample: Non-polar Column Test Mix (47300-U), 500 μg/mL in methylene chloride
application(s)
general analytical
Analysis Note
Legal Information
Analyte
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service