Skip to Content
Merck
All Photos(1)

Key Documents

G000517

GC Analysis of Pyrazines in Peanut Butter on SUPELCOWAX 10 after SPME using 50/30 μm DVB/Carboxen/PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: 5 g peanut butter in 40 mL vial
SPME fiber: divinylbenzene-Carboxen-polydimethylbenzene StableFlex (57328-U)
extraction: headspace, 30 min at 65 °C in heating block
desorption process: 270 °C for 5 min
column: SUPELCOWAX 10, 30 m × 0.25 mm, 0.25 μm (24079)
oven: 40 °C (5 min) to 230 °C at 4 °C/min
inj. temp.: 270 °C
injection: splitless/split, closed 0.5 min, 270 °C, with 0.75 mm liner
detector: ion trap mass spectrometer, m/z =30-350 at 0.6 sec/scan. Selected ions used for quantitation.
carrier gas: Helium, 30 cm/sec
liner: 0.75 mm
sample: peanut butter

suitability

application for SPME

application(s)

agriculture
food and beverages

Analysis Note

In this application, SPME was used for the analysis of volatiles in multifloral honey using a headspace method. Headspace SPME (HS-SPME) using a Carboxen/PDMS/DVB fiber coupled with gas chromatography-mass spectrometry (GC/MS) was used for the characterization of the volatile fraction of honey samples. Using SPME it was possible to obtain and distinguish the chemical fingerprints of different types of honey. The relatively polar SUPELCOWAX 10 GC column provides excellent separation of these polar compounds.

Legal Information

Analyte

Description

    2-Ethyl-3-methylpyrazine
    1-Methylpyrrole
    2,3-Dimethylpyrazine
    2,5-Dimethylpyrazine
    2-Ethylpyrazine, ≥98%, FG
    2,3-Diethylpyrazine
    2-Methylpyrazine
    Carbon disulfide
    Dimethyl disulfide
    2,6-Dimethylpyrazine
    See All (10)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service