84-109
HPLC Analysis of Triazine Herbicides in Grass on SUPELCOSIL™ LC-8-DB after SPE using Supelclean™ LC-SCX
application for SPE, application for HPLC
About This Item
technique(s)
HPLC: suitable
solid phase extraction (SPE): suitable
test parameters
sample preparation: SPE (Solid Phase Extraction)
sample/matrix: fresh grass clippings spiked with herbicides at 2 ppm
SPE tube/cartridge: Supelclean LC-SCX, 500 mg/3 mL (57018)
condition: 1 mL methylene chloride
sample addition: 2 mL grass extract. Wash with 2 x 2 mL acetonitrile.
drying: Dry packing for 5 min. under nitrogen purge
washing: Dry packing for 5 min under nitrogen purge; wash with 2 x 2 mL DI water
elution: 1.5 mL methanol
eluate post-treatment: dilute to 2 mL with DI water
column: SUPELCOSIL LC-8-DB, 15 cm × 4.6 mm I.D., 5 μm (58347-U) with guard column (59553)
mobile phase: [A] acetonitrile; [B] water; (45:55, A:B)
flow rate: 1.5 mL/min
detector: UV, 254 nm
injection: 100 μL
suitability
application for HPLC
application for SPE
application(s)
environmental
Application
5 g fresh grass clippings spiked with 2 ppm each herbicide. Add 4 g anhydrous sodium sulfate and 20 mL methylene chloride:acetone (80:20). Shake 20 min and allow mixture to stand 1 min.
Legal Information
Analyte
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service