818758
TSKgel® SP-5PW (10 µm) HPLC Columns
L x I.D. 7.5 cm × 2 mm, sulfonic acid phase
About This Item
Recommended Products
product name
TSKgel® SP-5PW HPLC Column, phase sulfonic acid, L × I.D. 7.5 cm × 2 mm, 10 μm particle size
material
stainless steel hardware
product line
TSKgel®
feature
counter ion Na+
manufacturer/tradename
Tosoh SP-5PW, 18758
parameter
≤1 M salt concentration
≤20% organic solvent
0.12 mL/min flow rate
10 bar max. pressure
10-45 °C temperature
technique(s)
HPLC: suitable
L × I.D.
7.5 cm × 2 mm
matrix
polymer particle platform
matrix active group
sulfonic acid phase
particle size
10 μm
pore size
1000 Å
operating pH
2-12
separation technique
cation exchange
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service